Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Pallet Covers

Black Pallet Covers

Black Pallet Covers with UVI Additive Protect Product Packaging From Dust And Moisture.

Pallet Bag Covers with UVI Additive are made of durable black Low Density Polyethylene (LDPE) material for long lasting use and dependability. UVI additive helps protect contents from UV light as well as prolong the life of the pallet cover. Thicknesses are 2 or 3 mil. Lengths range from 36"-85". Widths range from 36"-54". Heights range from 48"100". Sold in package quantity of 50.


LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
HEIGHT "
  • HEIGHT "
MIL
  • MIL
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS THICKNESS
LENGTH " WIDTH " HEIGHT " MIL PACKAGE QTY IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.60.91:68