Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Systainer® Tool-Box, 15-19/32

Systainer® Tool-Box, 15-19/32"L x 11-21/32"W x 8-3/16"H, Anthracite

Item #: WBB811595

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $51.95
Product Information
Product Q&A
Accessories
Systainer® Tool-Box, 15-19/32"L x 11-21/32"W x 8-3/16"H, Anthracite

Tanos Tool-Box is Stackable and linkable also with the systainer® T-Loc and the systainer® classic line. With an open-shouldered design modelled after traditional tradesman's tool carriers, this tote lets you carry the tools and supplies you need, keeping everything in sight and accessible. Compatible with the modular Systainer system, it has integral top-mounted latches and standard exterior base dimensions of 396mm x 296mm (15-1/2" x 11-1/2"), so it can be stacked and latched to the top of a full-size original or T-Loc® Systainer case for secure transport. You can also link two or more of the toolboxes, with the handle of the lower one nesting within a recess in the base of the upper. A shallow wall inside the 140mm (5-3/8") deep case divides the interior for easy separation of contents.

Product Specifications

    • LENGTH INCHES15-19/32
    • WIDTH INCHES11-21/32
    • HEIGHT INCHES8-3/16
    • ASSEMBLYAssembled
    • BRANDTANOS
    • COLOR FINISHAnthracite
    • MANUFACTURERS PART NUMBER80101212
    • PACKAGE QUANTITY1
    • PRODUCT GROUPBaskets
    • SERIESSystainer® Tool-Box
    • WEIGHT LBS2.9
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.