24 Inch Deep Steel Shelving With 24”D Jumbo Bins

24 Inch Deep Steel Shelving With 24”D Jumbo Bins

These Steel Shelving Units Include Jumbo 24”D Stacking Bins To Help Organize Bulky Items.

Heavy duty, high grade steel shelving offers 750 lb. shelf capacity. Steel shelving includes cross bracing for reinforcement and added strength. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked. Shelving units measure 36”W x 24”D x 75”H.

Bin Size Reference
24" D
BinsW"H"
A8-1/47
B8-1/49
C117
D1110
E16-1/211
F18-1/412


COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:24