Chrome Wire Shelving With 24

Chrome Wire Shelving With 24"D, 30"D & 36”D Jumbo Bins

Organize And Store Bulky Items With These Strong Injection Molded Plastic Containers.

These jumbo bins securely store on heavy-duty chrome wire open shelves. Wire shelving units include height adjustable shelves with a durable chrome plated finish for an attractive appearance. Chrome shelves provide up to 800 lb. shelf capacity utilizing a truss perimeter for extra strength and reinforcement. Open wire design helps reduce dust accumulation. The reinforced walls on these plastic storage bins add strength and rigidity. Plastic bins are made of water and corrosion proof, injection molded polypropylene. Stackable bins withstand freezers and autoclaves from -40°F to 250°F. Anti-slide stop prevents storage bins from shifting when stacked.

Bin Size Reference
24" D
BinsW"H"
A8-1/47
B8-1/49
C117
D1110
E16-1/211
F18-1/412
  30" D
BinsW"H"
G8-1/47
H1110
I16-1/211
J18-1/412
K16-1/215
   
  36" D
BinsW"H"
L16-1/217-1/2
M19-7/817-1/2
N23-7/817-1/2
   
   
   


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY. (BIN SIZE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:46