Chrome Wire Shelving With 4 Inch High Shelf Bins

Chrome Wire Shelving With 4 Inch High Shelf Bins

Attractive Chrome Wire Shelving Includes Shelf Bins With Hopper Front Opening Designed For Easy Shelf Access.

Chrome wire steel shelving offers an attractive appearance that’s used for retail and display applications. Heavy duty chrome wire shelving offers 800 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These 4”H plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Shelving measures 36”W. Add mobility to you shelving units using Optional Caster Kits (sold separately).

4”H Bin Size Reference
11-5/8" D
BinsW"
A4-1/8
B6-5/8
C8-3/8
D11-1/8
  17-7/8" D
BinsW"
E4-1/8
F6-5/8
G8-3/8
H11-1/8
  23-5/8" D
BinsW"
I4-1/8
J6-5/8
K8-3/8
L11-1/8



D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
BIN QTY(BIN SIZE)
  • BIN QTY(BIN SIZE)
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY(BIN SIZE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:46