Chrome Wire Shelving With 6 Inch High Shelf Bins

Chrome Wire Shelving With 6 Inch High Shelf Bins

Chrome Wire Shelving Ensures Years Of Heavy Duty Dependability And Service.

Chrome shelving includes shelf bins for easy access to contents and efficient storage of small parts and supplies. Chrome wire shelves feature truss perimeter supports for strength that withstands up to 800 lb. shelf capacity. Open wire design allows air circulation and clear visibility to contents. Plastic shelf bins are made with high density polypropylene that is waterproof and chemical resistant. Shelf bins include molded-in label holder and reinforced edges. Built-in rear hang-lock allows bins to tilt out for complete access while on shelving. Add mobility to your shelving units with Optional Caster Kits. Easy assembly.

6”H Bin Size Reference
11-5/8" D
BinsW"
A4-1/8
B6-5/8
C8-3/8
D11-1/8
  17-7/8" D
BinsW"
E4-1/8
F6-5/8
G8-3/8
H11-1/8
  23-5/8" D
BinsW"
I4-1/8
J6-5/8
K8-3/8
L11-1/8



COMPARE SHELVING DIMENSIONS BIN
W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY(BIN SIZE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.16.10:23