Steel Shelving With Premium Plastic Stacking Bins

Steel Shelving With Premium Plastic Stacking Bins

Bin Storage System Conveniently Organizes Parts And Accessories For Production And Assembly.

The tough polypropylene bins on these shelf storage systems feature finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. The 36”W steel shelving is available in two heights and two depths. Open Shelves have anti-sway braces on the back and the sides for added stability. Closed Shelves have steel sides and a back panel that help to minimize dirt and dust while keeping contents in place. Long lasting gray baked enamel. Bins available in Yellow, Blue or Red. Easy to assemble.

Bin Size Reference
BinsW"D"H"
A5-1/2115
B8-1/4117
C8-1/414-3/47
D11115
E16-1/214-3/47


STYLE
  • STYLE
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COLOR
  • COLOR
TOTAL QTY.
  • TOTAL QTY.
BIN QTY. (BIN SIZE)
  • BIN QTY. (BIN SIZE)
COMPARE SHELVING DIMENSIONS BIN
STYLE W" D" H" SHELF QTY. COLOR TOTAL QTY. BIN QTY. (BIN SIZE) IMAGE MODEL QTY PRICE