Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,199 Items)
Sub Category
Containers-Bulk (1,412)
Remove
Industry Strength Dry Flow Hopper
Remove
Narrow Your Results By:
Height Inches
44 (1)
54 (1)
68 (1)
Our Price
Under $1,600.00 (1)
$1,819.00 - $1,820.00 (1)
Over $2,099.00 (1)





Industry Strength Dry Flow Hopper
Industry Strength Dry Flow Hopper Dry Flow Hoppers Are Ideal For Industrial Storage Applications.

Dry Flow Hoppers are made for long lasting durability and dependability. Industrial strength polyethylene tank in a welded steel frame. Tank has a 45° slope cone bottom discharge, 18 inch manway with vent cover and 12 inch slide gate discharge valve. Stack up to 3 high. Two-way forklift entry. Chemical-resistant paint finish. FDA approved. Custom chutes, stands and valving are also available on request. 44 x 44 square inch units are available in 44, 54 and 68 inch heights with 15, 25 and 35 cubic foot capacities respectively.


Industry Strength Dry Flow Hopper
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY CU. FT. L" W" H" WEIGHT LBS. IMAGE MODEL QTY PRICE
15444444355
WB269910$1,599.00
25444454355
WB269911$1,819.00
35444468420
WB269912$2,099.00
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
(68)