Plastic Gaylord Pallet Container

Plastic Gaylord Pallet Container

Plastic Gaylord Pallet Container Is A Versatile Alternative To Cardboard Boxes Or Steel Container For Material Handling Storage Or Transport.

Plastic Gaylord Pallet Container is made with rotationally molded linear polyethylene to provide long lasting durability. Plastic pallet container is waterproof, rust proof and UV treated for strength and added structural integrity. Pound capacity is 650 lbs or 1200 lbs. Available styles include With Lid or With Lid and Casters. Base allows 4-way forklift access. Container without Casters allows stacking up to 3 high fully loaded with lid. Container with Casters include heavy duty 4” swivel casters. Variety of colors available.


L"
  • L"
W'
  • W'
H"
  • H"
CAPACITY LBS
  • CAPACITY LBS
TYPE
  • TYPE
COLOR
  • COLOR
BRAND
  • BRAND
COMPARE OVERALL W/O CASTERS
L" W' H" CAPACITY LBS TYPE COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:27