Utility Suspenders and Kwik Tie

Utility Suspenders and Kwik Tie

Utility Suspenders Are Used For A Variety Of Light And Heavy Duty Applications .

Utility Suspenders are made of a special polyurethane formula (no rubber/no latex) for long lasting durability. Resistant to cracks, breaks and splits, it can withstand exposure to salt water, oil, ozone, and many common household chemicals. Stretches safely up to twice its size. Excellent memory retention. Won't lose its shape. Length is 16". Available in several shapes, sizes and colors. Made in the USA.

Kwik Twist 32" Red Kwiktwist ties with threaded ends. 13 mm in diameter and holds up to 100 pounds. Threaded ends can unscrew and be attached to each other for extra length. Will not stretch or break. Perfect for automotive, outdoors and home and office use. Sold in pack of 2.


COLOR
  • COLOR
COMPARE
TYPE CAP. LBS L" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:62