Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® All Welded 12 Gauge Heavy Duty Bin Cabinets With Drawers

Strong Hold® All Welded 12 Gauge Heavy Duty Bin Cabinets With Drawers

Strong Hold® All Welded Heavy Duty Cabinets Offer Versatile Storage For Superior Organization.

All welded bin cabinets help organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes drawers with full width handles for concealed, yet efficient storage of tools and supplies. Drawers run smooth on ball bearing slides. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Cabinet Style
Style.   Description
Style A  4-Drawer Cabinet
Style B  4-Drawer Cabinet with Slide-Out Shelves
Style C  Wardrobe Drawer Cabinet

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B8-1/414-3/47


Drawer Size Reference
DrawersW"D"H"
A41203
B20243
C29133
D41204
E20244
F29134
G41206
H29136


COMPARE
OVERALL DIMENSIONS DRAWER BIN
CABINET STYLE W" D" H" SHELF QTY. QTY. QTY. (SIZE) COLOR TOTAL QTY. BIN QTY (BIN SIZE) IMAGE MODEL QTY PRICE
WB443200
WB443199
WB443202
WB443201

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.