Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Bin Cabinet 46-BSCW-241-3WLR - With 165 Bins And Shelves 48x24x78

Strong Hold® Heavy Duty Bin Cabinet 46-BSCW-241-3WLR - With 165 Bins And Shelves 48x24x78

Item #: WB443198

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,598.00
Product Information
Customer Review
Product Q&A
Accessories
STRONG HOLD® ALL WELDED 12 GAUGE COMBINATION BIN CABINET
This All Welded Heavy Duty Cabinet Offers Combined Storage Space For Small Parts, Tools, Supplies And Even Wardrobe.

All welded bin cabinet helps organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in louvered panels store 165 included yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Includes 3 height adjustable wardrobe shelves that adjust at 2" increments. Wardrobe shelves offer 750 lb. shelf capacity. Full width top shelf is fixed and offers 850 lb. capacity. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H x 7 gauge steel legs offer clearance space for easy cleaning and offer forklift access. Measures 48"W x 24"D x 78" overall. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B8-1/414-3/47


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3 Wardrobe
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY165
    • BIN QUANTITY (BIN SIZE)144(A), 21(B)
    • BRANDStrong Hold
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR TYPEFlush Door
    • MANUFACTURERS PART NUMBER46-BSCW-241-3WLR
    • PRODUCT GROUPBin Cabinets
    • SHELF CAPACITY LBS750 Wardrobe/850 Full-Width
    • SHELF QUANTITY1 Full-Width
    • WEIGHT LBS729
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.