Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Strong Hold® All Welded 12 Gauge Slim Line Cabinet With 187 Bins 48x10x72

Item #: WB443205

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,351.00
Product Information
Product Q&A
Accessories
STRONG HOLD® ALL WELDED 12 GAUGE SLIM LINE BIN CABINET
All Welded Slim Line Bin Cabinet Offers Convenient Small Parts Storage Where Overall Cabinet Depth Is A Concern.

Slim line bin cabinet fits in small spaces using only 10" of depth. All welded bin cabinet helps organize, store and secure small parts. Made using all welded 12 gauge steel for strength that lasts a lifetime. Built-in ear louvered panel stores 187 yellow plastic hanging bins. Hanging bins are made of impact resistant polypropylene. Bins feature a hopper front opening, label holder and rear hanging lip for easy removal. Bins measure 4-1/8"W x 7-3/8"D x 3"H. 3-point locking doors include a padlockable handle (lock sold separately) for security. Measures 48"W x 10"D x 72" overall. Note: All welded cabinet is non-returnable. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES10
  • HEIGHT INCHES72
  • ASSEMBLYAll-Welded
  • BIN COLORYellow
  • BIN CONSTRUCTIONPlastic
  • BIN QUANTITY187
  • BIN QUANTITY (BIN SIZE)187 (4-1/8"Wx7-3/8"Dx3"H)
  • BRANDStrong Hold
  • COLOR FINISHGray
  • CONSTRUCTION12 Gauge Steel
  • DOOR TYPEFlush Door
  • MANUFACTURERS PART NUMBER46-BSC-100
  • PRODUCT GROUPBin Cabinets
  • WEIGHT LBS430
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.