Equipto Plastic Bin Cabinets

Equipto Plastic Bin Cabinets

Equipto Plastic Bin Cabinets Are Used For Sorting And Storing Small Materials.

Equipto Plastic Bin Cabinets are made of 12 gauge all welded steel construction for long lasting durability. 14 gauge shelves are adjustable in 2 inch increments. 7 gauge welded legs for stability. Include combination of large and small plastic bins to conveniently store small items, each with 10 or 60 lb. capacity. 72 inch height, 24 inch depth units are available in in 36 or 48 inch widths that hold 126 or 184 bins respectively.

Bin Size Reference
BinsW"D"H"
A4-1/47-3/83
B8-1/414-3/47



COMPARE
DIMENSIONS BIN
W" D" H" QTY. SIZE COLOR IMAGE MODEL QTY PRICE
WBB525939
WBB525940