Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

All Welded Heavy Duty Bin Cabinets - 36" & 48"Wide

Bin Cabinets Provide Security While Organizing Small Parts And More

All welded cabinets are made with 14 gauge steel and angle reinforced perimeter around the door frame. Back wall and doors have louvered panels. Shelf rails allow shelf adjustments at 2-1/2” increments. 14 gauge steel shelves offer 1,000 lb. capacity each. Includes yellow break resistant polyethylene bins. Doors open full 180° and include 3-point locking system with padlockable steel chrome lever handle (lock sold separately). These 78”H cabinets include 4”H legs that allow floor anchoring. Forkliftable. Gray powder coat finish. Deep Doors are 4”D and available with or without shelving. Flush Doors are louvered without shelving.

Bin Cabinet Style
Style.   Description
Style A  All bins in interior and doors.
Style D  Combination of bins and shelving in interior and doors.
Style E  Shelving only in interior with bins on doors.
Style F  Shelving only in interior and doors (for Deep Door Style only) no bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/414-3/47
E16-1/214-3/47



COMPARE
OVERALL DIMENSIONS SHELVES BIN
CABINET STYLE W" D" H" DOOR TYLE INTERIOR DOOR COLOR TOTAL QTY BIN QTY (BIN SIZE) IMAGE MODEL QTY PRICE
WB268656
WB268657
WB268668
WB268667
WB268654
WB268655
WB268658
WB268693
WB268669
WB268660
WB268661
WB268672
WB268671
WB268662
WB268663
WB268673
WB268674

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.