All-Welded 16/20 Gauge Bi-Fold Door Bin Cabinets

All-Welded 16/20 Gauge Bi-Fold Door Bin Cabinets

These Industrial Storage Cabinets Feature Bi-Fold Doors That Save Space When Open.

These all welded storage cabinets include 24 plastic hanging bins; (16) 8-1/4”"W x 14-3/4”"D x 7”"H bins and (8) 16-1/2"”W x 14-3/4”"D x 7"”H. Plastic bins can be stacked or hung on louvered panels for easy access to small parts and supplies. Industrial storage cabinets are made using all welded 16 gauge steel on the sides and 20 gauge steel on the door. These steel storage cabinets include one fixed height 16-gauge steel shelf. Doors feature 3-point locking mechanism with built-in cylinder lock and 2 keys for security. Cabinet measures 36”"W x 78"”H.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85



COMPARE CABINET DIMENSIONS BIN
W" D" H" COLOR COLOR TOTAL QTY. BIN QTY.(BIN SIZE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:46