Mobile Bin Carts

Mobile Bin Carts

Mobile Bin Carts Are Used For Secure Transport Of Loaded Stacking Bins.

Mobile Bin Carts are made of heavy duty 16 gauge steel with gray baked enamel finish for long lasting durability and dependability. Top shelf has retaining lip edges to retain cargo. Lower compartment has steel hang rails that hold Plastic Hanging Bins securely in place during transport. Bins are made of corrosion resistant polyethylene and are easily removed and replaced. Include welded steel push handle and 5 inch diameter hard rubber casters for easy maneuverability. 36 inch length, 800 or 1200 lb. capacity carts are available in 35-1/2 and 37-5/8 inch heights and 18 and 24 inch widths. Bin quantities are 16, 24, 48, 64, 96 and 112. Colors are Blue Red and Yellow. Some carts available without bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E1110-7/85





L"
  • L"
W"
  • W"
H"
  • H"
CAPACITY LBS
  • CAPACITY LBS
TOTAL QTY.
  • TOTAL QTY.
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE OVERALL DIMENSIONS BIN
L" W" H" CAPACITY LBS CART COLOR COLOR TOTAL QTY. BIN QTY.(BIN SIZE) TYPE BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:21