Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawers For Hanging Closet Organizer, 2-Pack, Green/Bamboo

Rollover image to zoom in

Click image to enlarge

Drawers For Hanging Closet Organizer, 2-Pack, Green/Bamboo

Item #: WBB1503193

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 29%
Price: $ 16.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Drawers For Hanging Closet Organizer, 2-Pack, Green/Bamboo

Honey-Can-Do SFT-03381 2-Pack Drawers For Hanging Closet Organizer, Green/Bamboo. Instantly create an organized space for socks, undergarments, scarves, ties or accessories.

Product Specifications

    • LENGTH INCHES10-5/8
    • WIDTH INCHES10-5/8
    • HEIGHT INCHES5
    • ASSEMBLYAssembled
    • BRANDHoney-Can-Do®
    • COLOR FAMILYGreen
    • COLOR FINISHGreen/Bamboo
    • CONSTRUCTIONNon Woven
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERSFT-03381
    • PACKAGE QUANTITY2
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPResidential Storage
    • STYLE2 Piece Set Drawer
    • TYPEDrawers
    • WEIGHT LBS1.5
    • accessory_typeDrawer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!