Conductive and Static Dissipative Foams

Conductive and Static Dissipative Foams

Conductive And Static Dissipative Foams Are Used For Lead Insertion Packaging By Providing ESD And Physical Protection To Component Leads.

Conductive And Static Dissipative Foams are made from conductive crosslink polyethylene foam for long lasting durability and dependability. Variety of small, ready-to-use pieces and styles available to meet shipping and storing requirements. Shuntable design brings leads to equipotential minimizing exposure to discharge. Non-contaminating, corrosion resistant materials will not affect solderability. Cross linked foam will not particulate making it used for critical environments. Reusable. Made in U.S.A. Some models require assembly. Styles are Cushion Grade and Lead Insertion Grade. Types are Conductive Foam and Static Dissipative Foam. Color finishes are Black and Pink. Dimensions and temperature tolerances vary per style. Package quantity is 1. 1 Year Limited Warranty.


STYLE
  • STYLE
TYPE
  • TYPE
COLOR
  • COLOR
TEMP. TOLERANCE
  • TEMP. TOLERANCE
COMPARE DIMENSIONS INSIDE DIMENSIONS
STYLE TYPE L" W" H" L" W" H" COLOR TEMP. TOLERANCE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:44