ESD Bin Boxes For Reels and Rail/Dip Tubes

ESD Bin Boxes For Reels and Rail/Dip Tubes

ESD Bin Boxes For Reels And Rail/Dip Tubes Are Designed To Safely Store Both Reels And Rail/DIP Tubes In The Same Bin Boxes.

ESD Bin Boxes For Reels And Rail/Dip Tubes are made from extruded, high impact polypropylene or 100% recyclable corrugated fiberboard for long lasting durability and dependability. Variety of sizes and styles available to meet shipping requirements. Closed style with better loading from side. Open style allows better loading from above. Also used for storing, kitting, or transporting during work-in-process operations. Cell identification labels included. Buried shielding layer minimizes sloughing and rub-off contamination Shipped knocked-down allowing for easy assembly. Reusable. Lead-free RoHS compliant. Made in the U.S.A. Styles are Closed Top and Open Top. Color finish is Black. Dimensions vary per style. Package quantity is 1. 1 Year Limited Warranty.


STYLE
  • STYLE
COMPARE DIMENSIONS
STYLE W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.50.232:27