ESD Totes, Nesting and/or Stackable

ESD Totes, Nesting and/or Stackable

ESD Totes, Nesting And/Or Stackable Are Used For Transporting And Storing ESD Sensitive Items.

ESD Totes, Nesting And/Or Stackable are made from extruded, high impact chemical and moisture resistant polypropylene materials with a steel reinforcing frame and double-thickness, rolled over side construction for long lasting durability and dependability. Variety of sizes and styles available to meet shipping and storing requirements. Provides physical path-to-ground protection with conductive material. Efficient means of transporting items to assembly area and empty totes back to store room for refilling. Conductive 10E2 - 10E4 ohm material provides reliable path-to-ground protection. Also for use where corrugated and/or paper products cannot be used. Economical alternative to injection molded products. Reusable. Made in U.S.A. Some models require assembly. Styles are Nesting Note and Stackable/Nesting Note. Color finish is Black. Dimensions and temperature tolerances vary per style. Package quantity is 1. 1 Year Limited Warranty.


SERIES
  • SERIES
CONSTRUCTION
  • CONSTRUCTION
STACK AND/OR NEXT
  • STACK AND/OR NEXT
TEMP. TOLERANCE
  • TEMP. TOLERANCE
COMPARE DIMENSIONS INSIDE DIMENSIONS
SERIES STYLE L" W" H" L" W" H" CONSTRUCTION STACK AND/OR NEXT TEMP. TOLERANCE ASSEMBLY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:24