All Plastic IBC Bulk Containers

All Plastic IBC Bulk Containers

Conveniently And Securely Store And Transport Liquids With These Polyethylene IBC Containers.

Rotationally molded polyethylene is 1/2" thick for strength. IBC storage containers feature a one-piece polyethylene base that protects the 2” polypropylene valve and discharge assembly. Base allows 4-way forklift access and features a slanted bottom design that allows full drainage of contents to 3 oz. Base easily removes for cleaning; includes 4 molded screws. Forward mounted fill lid provides convenient operator access. IBC containers are rated for products up to 1.9 specific gravity. Stacks up to 2 high when full; 3 when empty. Can be inter-stacked with other all-plastic containers. Footprint measures 45-1/2”W x 45-1/2”D.


COMPARE OVERALL DIMENSIONS
CAPACITY GALLONS L" W" H" WT LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:64