Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Level Controller, Polypropylene, Threaded Plug, With IBC Lid

Item #: WBB769675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save: up to 17%
Price: $259.95
Add to list
Product Information
Product Q&A
Level Controller Polypropylene Threaded Plug With IBC Lid

This IBC LEVEL CONTROLLER turns pumps on and off to automatically fill a tank or empty a tank. One of the float switches starts your pump. When the level reaches the other float switch it stops the pumping. Built-in level alarm to detect pump failure. Switchable between pump-up or pump-down applications. Includes a Limited Warranty of 2 years. NEMA4X/IP65 PVC Enclosure Rating

(Note: If you would like to purchase a customized size please call for further assistance)

Product Specifications

  • LENGTH INCHES9
  • WIDTH INCHES9
  • HEIGHT INCHES61-5/16
  • ASSEMBLYAssembled
  • BATTERY CAPACITY1250mA-hr
  • BRANDGIzmo Engineering
  • CONSTRUCTIONPolypropylene
  • FEED PIPENo
  • FLOW INDICATORNo
  • FOR USE WITH330 Gallon IBC
  • MANUFACTURERS PART NUMBERLCP-PP-IBC
  • MAX. WORKING DEPTH50"
  • PACKAGE QUANTITY1
  • PRODUCT GROUPIBC & Tank Accessories
  • TYPELevel Controller, Polypropylene, Threaded Plug, With IBC Lid
  • WEIGHT LBS4
  • LIMITED WARRANTY2 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.