Browse Bins, Totes & Containers (11,099 Items)
Krueger Sentry® IBC/Tank Liquid Level Gauges
Narrow Your Results By:
Krueger Sentry® IBC/Tank Liquid Level Gauges
Krueger Sentry® At-A-Glance® IBC/Tank Liquid Level Gauges Are Ideal For Measuring All Types Of Liquid Levels. Krueger Sentry® At-A-Glance® Drum Barrel Gauges are made for long lasting durability and dependability. Swing arm type mechanical design promotes minimal maintenance, quick installation and easy, economical repairs. Monitors the levels of various liquids including phosphoric acid, sulfuric acid, hydrochloric acid, chlorine, bleach and more . Can accommodate any size tank from 6 to 110 inches in depth and can also account for double walls and pipe risers. Various types are constructed of Aluminum, PVC and Stainless Steel bushings, Galvanized Steel, Peek Plastic and Stainless Steel rods and HDPE and Stainless Steel floats. Wide selection of 2 inch diameter, 28 to 76 inch height units are available with 24 to 72 inch maximum working depth. 1 year limited warranty for manufacturer defects.Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.
Krueger Sentry® IBC/Tank Liquid Level Gauges
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
MAX. WORKING DEPTH
L"
W"
H"
(+EXTENSION)
THREAD"
CONSTRUCTION
IMAGE
MODEL
QTY
PRICE
2 2 28 24" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887758 $31.95
2 2 28 24" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887743 $182.95
2 2 28 24" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887778 $211.95
2 2 34 25" + 5" Extension 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887680 $31.95
2 2 34 25" + 5" Extension 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887759 $182.95
2 2 34 25" + 5" Extension 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887756 $211.95
2 2 32 28" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887781 $31.95
2 2 32 28" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887744 $182.95
2 2 32 28" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887668 $211.95
2 2 34 30" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887782 $31.95
2 2 39 30" + 5" Extension 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887681 $31.95
2 2 34 30" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887757 $182.95
2 2 39 30" + 5" Ext. 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887670 $193.95
2 2 34 30" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887676 $211.95
2 2 39 30" + 5" Extension 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887766 $211.95
2 2 36 32" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887671 $31.95
2 2 36 32" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887760 $182.95
2 2 36 32" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887698 $211.95
2 2 41.5 33" + 4-1/2" Extension 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887713 $31.95
2 2 41.5 33" + 4-1/2" Extension 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887739 $193.95
2 2 41.5 33" + 4-1/2" Extension 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887734 $211.95
2 2 40 36" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887700 $31.95
2 2 40 36" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887776 $193.95
2 2 40 36" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887699 $211.95
2 2 42 38" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887701 $31.95
2 2 42 38" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887656 $193.95
2 2 42 38" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887723 $211.95
2 2 46 42" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887726 $31.95
2 2 46 42" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887675 $193.95
2 2 46 42" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887724 $211.95
2 2 48 44" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887727 $31.95
2 2 48 44" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887683 $193.95
2 2 48 44" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887745 $211.95
2 2 50 46" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887748 $31.95
2 2 50 46" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887703 $193.95
2 2 50 46" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887746 $211.95
2 2 52 48" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887749 $37.95
2 2 52 48" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887704 $193.95
2 2 52 48" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887762 $223.95
2 2 64 58" + 2" Extension 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887709 $47.95
2 2 64 58" + 2" Extension 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887761 $193.95
2 2 64 58" + 2" Extension 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887774 $233.95
2 2 64 60" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887765 $47.95
2 2 64 60" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887728 $193.95
2 2 64 60" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887763 $223.95
2 2 68 64" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887657 $47.95
2 2 68 64" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887729 $193.95
2 2 68 64" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887653 $233.95
2 2 76 72" 2 NPT Aluminum Bushing, Galvanized Steel Rod, HDPE Float
WBB887665 $62.95
2 2 76 72" 2 NPT Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
WBB887767 $212.95
2 2 76 72" 2 NPT PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
WBB887654 $242.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.