Krueger Sentry® IBC/Tank Storage Overfill Alert Gauges

Krueger Sentry® IBC/Tank Storage Overfill Alert Gauges

Krueger Sentry® At-A-Glance® IBC/Tank Overfill Alert Gauges Are Used For Visual Monitoring Of Near Fill Capacity.

Krueger Sentry® At-A-Glance® IBC/Tank Overfill Alert Gauges are made for long lasting dependability. High level gauge provides visual alert that IBC/Tank is near full. Simple pop up mechanical design promotes easy installation, maximum durability and low up front costs. Various types are constructed of Aluminum, PVC and Stainless Steel bushings, Galvanized Steel, Peek Plastic and Stainless Steel rods and Polypropylene, HDPE and Stainless Steel floats. Wide selection of 2 inch diameter, 10, 12, 14 and 16 inch height units are available with 6, 8 10 and 12 inch working depth and 3/4, 1-1/2 and 2 inch NPT thread. 1 year limited warranty for manufacturer defects.
Note: Other construction and size options are available for custom order. Please Call for details. No minimum order required.


MAX. WORKING DEPTH
  • MAX. WORKING DEPTH
THREAD"
  • THREAD"
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
L" W" H" MAX. WORKING DEPTH THREAD" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:24