Action Pump IBC & Tote Diaphragm Pumps

Action Pump IBC & Tote Diaphragm Pumps

Action Pump IBC And Tote Diaphragm Pumps Are Used For Applications Including Agricultural, Industrial, And More.

Action pump IBC and tote diaphragm pumps are made of high quality materials for long lasting durability and dependability. Pumps are used for agricultural chemicals, herbicides, insecticides, fertilizers, and more. Units accommodate both low and high viscosity fluids for application versatility. EPDM seal pump is self-priming and may be dry ran with internal bypass. Thermally protected motor prevents overheating for unit stability. For use with IBC Totes, IBC Totes or 15, 30, 55 Drums, and IBC Totes or 55 Drums. Power options are 12V and 110V. Dimensions vary per model.


FOR USE WITH
  • FOR USE WITH
SUCTION TUBE DIM."
  • SUCTION TUBE DIM."
POWER
  • POWER
CONSTRUCTION
  • CONSTRUCTION
COMPARE
FOR USE WITH SUCTION TUBE DIM." POWER CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:68