Progressive Cavity Pumps for IBC's & Totes

Progressive Cavity Pumps for IBC's & Totes

Progressive Cavity Pumps for IBCs And Totes Are Used For Food Industry Applications.

Progressive Cavity Pumps for IBCs And Totes are made of 316 stainless steel and sanitary PTFE or Buna for long lasting durability. Progressive cavity design delivers continuous flow of material with little product degradation. Large type acme thread design enables operator to disassemble pump quickly for cleaning, maintenance, and inspection. Capable of pumping compatible liquids at -20°F if not frozen. Works on compatible liquids with temperature as low as 32°F. Provides 7 or 12 GPM dispensing rate, a 47 inch suction tube, 2 NPT (male) thread and a variety of power sources and speeds. Thread is 2 NPT (Male). Dispensing rates are 7 GPM and 12 GPM. Inlet diameter is 2 in.. Suction tube diameter is 47 in.. Power and speeds vary per model.


COMPARE
THREAD" CONSTRUCTION DISPENSING RATE INLET DIA." SUCTION TUBE DIA." POWER SPEED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:24