Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,230 Items)
Sub Category
Cubby Storage (232)
Remove
Hanging Bag Audio Storage Unit
Remove
Narrow Your Results By:
Width Inches
10 (1)
13-1/2 (2)
29-3/4 (1)
Height Inches
13 (1)
13-1/2 (2)
49-1/2 (1)
Our Price
Under $23.00 (1)
$26.00 - $27.00 (2)
Over $138.00 (1)





Hanging Bag Audio Storage Unit
Hanging Bag Audio Storage Unit Hanging Bag Audio Storage Units Are Ideal For Organizing And Protecting Books, Tapes, CD's And More.

Hanging Bag Audio Storage Units are constructed of sturdy Birch Laminate for long lasting strength and durability. Frequently used items are stored in heavy-duty see-through hanging bags, ready to use, easy to view and environmentally protected. Green Guard certified and made in U.S.A. 10 year warranty on materials and workmanship. Hanging bags can be purchased separately in Small, Medium and Large10- bag sets. Bags feature easy-zip, resealable tops and heavy duty hangers.


Hanging Bag Audio Storage Unit
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" FRAME CONSTRUCTION ASSEMBLY IMAGE MODEL QTY PRICE
29-3/416-1/249-1/2Birch LaminateUnassembled
WBB693268$138.95

Add Items To Cart

 May We Suggest
Small Clear Hanging Bags For WB0540: Small 10"W x 13-1/2"H, Set Of 10 Medium Clear Hanging Bags For WB0540: Med 13-1/2"W x 13-1/2"H, Set Of 10    
Small Clear Hanging Bags For WB0540: Small 10"W x 13-1/2"H, Set Of 10 Medium Clear Hanging Bags For WB0540: Med 13-1/2"W x 13-1/2"H, Set Of 10    
Small Hanging Book Bags, Set of 10 - 10" wide x 13" long Medium Hanging Book Bags - Set of 10 - 13.5" wide x 13.5" long    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)