Dandux Modular Grid Boxes are Dividable into 1-1/4" Squares. Durable Vacuum-Formed Plastic is Built to Stack and Last.
These rugged storage boxes are made with break resistant, one piece vacuum-formed plastic that withstands versatile, heavy-duty use. Gray molded plastic grid containers resist mild acids, machine oils and detergents. Stacking lugs allow safe, positive locking when stacked with Optional Lids (sold separately). Divider Boxes are available in a variety of sizes to suit various storage needs.
Grid boxes divide into 1-1/4" squares using polyethylene Dividers (sold separately).
11" x 8" grid boxes accept a maximum of 7 widthwise dividers and 5 lengthwise dividers.
16" x 11" grid boxes accept a maximum of 11 widthwise dividers and 7 lengthwise dividers.
24" x 11" grid boxes accept a maximum of 17 widthwise dividers and 7 lengthwise dividers.
22" x 17" grid boxes accept a maximum of 15 widthwise dividers and 11 lengthwise dividers.
Dandux Dividable Stackable Plastic Boxes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.