Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advantus® Plastic Letter and Legal File Storage Box TLF-2B - 17"L x 14"W x x 11"H Black

Rollover image to zoom in

Click image to enlarge

Advantus® Plastic Letter and Legal File Storage Box TLF-2B - 17"L x 14"W x x 11"H Black

Item #: WBB1633615

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $47.57 Save up to 31%
Price: $32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Advantus® Plastic Letter and Legal File Storage Box TLF-2B - 17"L x 14"W x x 11"H Black

Large capacity file has easy lift handle and transparent lid. Holds letter- or legal-size folders. 40 lb. capacity. Fits into the Heavy Duty File Shuttle (FS-2BHD, sold separately) for easy mobility. Black.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES17
    • HEIGHT INCHES11
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS40
    • ASSEMBLYAssembled
    • BRANDAdvantus
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FILE SIZE FORMATLetter/Legal
    • LIMITED WARRANTY90 Days
    • MANUFACTURERS PART NUMBERTLF-2B
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBoxes
    • PRODUCT GROUPBoxes
    • TYPECompanion Letter/Legal File Tote
    • WEIGHT LBS6.7

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product - nice and sturdy.

Your review: Would purchase again.

Is this review helpful?

Great product - nice and sturdy.

Your review: Would purchase again.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!