Macro Plastics Shuttle Bin 330 Folding Container SB330-FV-1D - 40"L x 48"W x 33"H, Tan

Rollover image to zoom in

Click image to enlarge

Macro Plastics Shuttle Bin 330 Folding Container SB330-FV-1D - 40"L x 48"W x 33"H, Tan

Item #: WBB1999620

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
Accessories
Macro Plastics Shuttle Bin 330 Folding Container SB330-FV-1D - 40"L x 48"W x 33"H, Tan

High-pressure injection molded polypropylene material is UV-stabilized and crack-resistant. FDA-approved materials. Easy-to-sanitize smooth surfaces. Collapsible, reusable MACRO PLASTICS MacroBin ShuttleBin 330 Folding Container saves money in transportation and industrial storage costs. When set up, storage bins stack up to three high in standard trailers. Practical ten-point Resealable system ensures fast and secure set up and collapse. Four-way fork lift entry with 3-11/16" opening with curved fork entry to minimize fork damage. Four card holders, 13"x14-1/2". Other features include: vented sidewalls, four-way forklift base, and side drop-gate.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES48
    • HEIGHT INCHES33
    • INSIDE LENGTH INCHES36-3/4
    • INSIDE WIDTH INCHES44-3/4
    • INSIDE HEIGHT INCHES26-7/8
    • CAPACITY LBS1500
    • CAPACITY CUBIC FEET27
    • BRANDMacro Plastics
    • COLLAPSED HEIGHT INCHES12.1
    • COLOR FINISHTan
    • CONSTRUCTIONPolypropylene
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERSB330 FV 1D
    • PRODUCT GROUPBulk Containers
    • RETURN RATIO0.125694444444444
    • STACK AND/OR NESTStack up to 3 High
    • TYPEVented Wall
    • WEIGHT LBS108
    • APPROVED/CERTIFIEDFDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!