Buckhorn Folding Bulk Containers are Available with 1,200 lb. Capacity or Heavy-Duty up to 2,500 lb. Capacity.
Polyethylene structural foam plastic shipping containers resist oils, chemicals and moisture. Smooth interior surface is easy-to-clean. 2 hopper gates are included on the long sides of these collapsible storage containers for easy access, even when stacked. Folding sides are collapsible for easy folding and securely lock into upright position when needed. Styles A & C use spring-loaded snap lock latches to secure panels and doors for quick folding and setup; Style B uses interlocking side panels. Style A allows 2-way forklift access. Blue color. Style B allows 4-way forklift access and comes equipped with steel corner guards and 3 bottom steel runners for protection from forklifts and increased load capacity. Black color. Style C, except models 238331 & 238337 include 1 steel runner on the center of the bottom for added strength and durability. Optional Black Lids sold separately.
Buckhorn Plastic Folding Bulk Containers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.