Valley Craft Modular A-Frame Bin Carts

Valley Craft Modular A-Frame Bin Carts

Modular A-Frame Bin, Tote And Container Storage Carts Are Used For Secure And Mobile Storage And Organization Of Tools, Parts And Supplies.

Modular A-Frame Bin, Tote And Container Carts are made of solid steel construction for long lasting durability and dependability. Variety of pegboard and louvered wall panel combinations for efficient pick rack type organization of parts and supplies. 12 gauge steel decks and 16 gauge steel wall panels. Decks feature a 1-1/2 inch lip with 10 inches of deck space on each side of the panel for extra storage of other tools and supplies. Move easily on 6 inch phenolic casters, 2 swivel and 2 rigid. Bins not included. Wide selection of 2000 lb. load capacity, 62 inch height, 30 inch depth units are available in 2 Louvered, 2 Pegboard, 1 Louvered/1 Pegboard and 1/2 Louvered - 1/2 Pegboard styles, 36 and 48 inch lengths and Gray, Blue, Green and Red color finishes.


STYLE
  • STYLE
W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS OPTIONAL END PANEL
STYLE W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.8.81:25