Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Duratote Box Dt6teal, Durable Plastic, Teal - Pkg Qty 6

Little Giant Duratote Box Dt6teal, Durable Plastic, Teal - Pkg Qty 6

Item #: WBB900235

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $93.00
$11.25 each

Sold in packages of 6

Clearance Price: $67.50
Product Information
Customer Review
Product Q&A
Little Giant DuraTote Box DT6TEAL, Durable Plastic, Teal

Features

  • Plastic tote box/organizer
  • Extra-thick sidewalls and compartments in varied sizes
  • Easy-grip handle with holes to store long-handled items
  • 18 inch long by 13.75 inch wide by 10 inch high
  • Available in several colors


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES13-3/4
    • HEIGHT INCHES10
    • BRANDLittle Giant
    • COLOR FINISHTeal
    • MANUFACTURERS PART NUMBERDT6TEAL
    • PACKAGE QUANTITY6
    • TYPEDuraTote Tote Box

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!