Protektive Pak Static Dissipative Tool Carrier 47557 - 12-1/8"L x 5-5/8"W x 9-1/4"H

Rollover image to zoom in

Click image to enlarge

Protektive Pak Static Dissipative Tool Carrier 47557 - 12-1/8"L x 5-5/8"W x 9-1/4"H

Item #: WBB2229513

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.72 Save up to 8%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Protektive Pak Static Dissipative Tool Carrier 47557 - 12-1/8"L x 5-5/8"W x 9-1/4"H

Features:
  • Increases productivity by organizing tools and miscellaneous items
  • Open design allows for quick access to tools and accessories
  • Includes 6 versatile, multi use compartments 4 each (2-3/4" x 2-3/4") & 2 each (5-3/4" x 5-3/4")
  • Outside Dimensions: 12-1/8" x 5-5/8" x 9-1/4"
  • Easy assembly, no need for tape, glue, or staples
  • Marked with ESD Protective symbol per ANSI/ESD S541
  • Static Dissipative surface 1 x 106 to < 1 x 109 ohms per ANSI/ESD STM11.11
  • Impregnated Corrugated material – superior material with greater durability than painted material
  • Optional lid sold separately
  • Melting Point: 450°F
  • Surface Resistance: 1 x 106 to < 1 x 109 ohm
  • Made in the United States of America

Product Specifications

    • LENGTH INCHES12-1/8
    • WIDTH INCHES5-5/8
    • HEIGHT INCHES9-1/4
    • OUTSIDE TOP LENGTH INCHES12-1/8
    • OUTSIDE TOP WIDTH INCHES5-5/8
    • OUTSIDE BOTTOM LENGTH INCHES12-1/8
    • OUTSIDE BOTTOM WIDTH INCHES5-5/8
    • INSIDE LENGTH INCHES12
    • INSIDE WIDTH INCHES5-1/2
    • INSIDE HEIGHT INCHES9-1/4
    • COMPARTMENT INCHES (LxWxH)4 (2-3/4" x 2-3/4"), 2 (5-3/4" x 5-3/4")
    • COMPARTMENT QUANTITY6
    • CAPACITY CUBIC FEET0.16
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER47557
    • PACKAGE QUANTITY1
    • STYLEN/A
    • WEIGHT LBS0.85
    • TEMPERATURE TOLERANCE450°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!