Fancort PCB Assembly Combo-Slide Racks

Fancort PCB Assembly Combo-Slide Racks

Fancort PCB Assembly Combo-Slide Racks Are Used For Progressive Printed Circuit Board Hand Assembly.

Fancort PCB Assembly Combo-Slide Racks are made with premium quality steel for long lasting durability. Features an adjustable capacity to hold 18 inch boards on a 20 degree working angle for ease of use. Sturdy design for added strength and support. Stations connect together at end panels and rails for increased versatility. Includes two side rails(1 for PCBs, 1 for fixtures). Parts rack with two stringers is optional. Color is Blue. 36 or 48 inch widths available. 19-1/2 inch Depth x 7-1/4 inch Height.


W"
  • W"
COMPARE DIMENSIONS
TYPE W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:44