Akro-Mils Universal Hanging Bins

Akro-Mils Universal Hanging Bins

Akro-Mils Universal Hanging Bins Can Adapt to Changing Storage Needs.

Akro-Mils Universal Hanging Bins are made of industrial grade polymers to provide long lasting durability. Louvered panels allow bins to hang from all four sides or at an angle to keep parts visible and easily accessible. Flat-side hanging lip keeps bin level when hanging for maximum fill capacity. Rear hanglock allows bin to tilt out on steel or wire shelving units. Divider slot and integrated lid holes allow for easily attaching optional Crystal Clear Dust Protection Lids. Bin widths are sized to maximize storage space on standard width steel and wire shelving units. Dust-protection lids and dividers sold separately. Bins nest when empty for easy storage. Bins hold 10, 20, 30 or 40 lbs. Cubic capacity up to 789. Available colors are Blue, Clear, Red and Yellow. Dimensions and package quantities vary.


DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
DIMENSIONS H"
  • DIMENSIONS H"
LBS.
  • LBS.
CUBIC"
  • CUBIC"
COLOR
  • COLOR
PKG. QTY.
  • PKG. QTY.
COMPARE DIMENSIONS INSIDE DIMENSIONS CAPACITY
W" D" H" W" D" H" LBS. CUBIC" COLOR PKG. QTY. IMAGE MODEL QTY PRICE