Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advantus® Mobile Storage Container 34009 - 15 Gallon 23-3/4"L x 15-3/4"W x 15-3/4"H Clear

Rollover image to zoom in

Click image to enlarge

Advantus® Mobile Storage Container 34009 - 15 Gallon 23-3/4"L x 15-3/4"W x 15-3/4"H Clear

Item #: WBB1633613

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.87 Save up to 34%
Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Advantus® Mobile Storage Container 34009 - 15 Gallon 23-3/4"L x 15-3/4"W x 15-3/4"H Clear

Advantus® Mobile Storage Container are made using clear plastic for easy viewing of contents. Snap-on lid is made with grooves to allow stacking of bins. Four wheels ensure easy transport. 15 gallon capacity.

Product Specifications

    • LENGTH INCHES23-3/4
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES15-3/4
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS15
    • ASSEMBLYAssembled
    • BRANDAdvantus®
    • COLOR FAMILYClear
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY90 Days
    • MANUFACTURERS PART NUMBER34009
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStackable
    • STRENGTHExtra
    • TYPERolling Tub
    • WEIGHT LBS6.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!