Saint Gobain Flat-Bottom Cylindrical Tanks

Saint Gobain Flat-Bottom Cylindrical Tanks

Saint Gobain HDPE Heavyweight, 15 Gal., Cylindrical Tank w/Cover, 13"Dia. x 27"H, 3/16"Wall, White

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.

Each Tank comes with a matching cover the same thickness as the wall.

Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.




TYPE
  • TYPE
CAP. GAL.
  • CAP. GAL.
THICKNESS"
  • THICKNESS"
CONSTRUCTION
  • CONSTRUCTION
COMPARE OUTSIDE DIMENSIONS CASING STAND
TYPE CAP. GAL. DIA." H" THICKNESS" CONSTRUCTION GRADUATION GAL. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.69.159:24