Complete Cantilever Rack - Up To 16200 Lb Capacity
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage. Includes 1 horizontal brace set (47”W for 6’ & 8’H Units; 71”W for 10’H Units). Single Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter Units include 2 uprights; Add-On Units include 1 upright. Add “L” Suffix for straight arms with 2”H retaining lip.
Complete Cantilever Rack - Up To 16200 Lb Capacity Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.