Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Complete Cantilever Rack - Up To 43000 Lb Capacity
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage. Includes one 71”W horizontal brace set. Single Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter Units include 2 uprights; Add-On Units include 1 upright. Add “L” Suffix for straight arms with 2”H retaining lip.
These items can be found onPage 80 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Complete Cantilever Rack - Up To 43000 Lb Capacity Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.