Meta Storage Boltless Inclined & Feeder Racks

Meta Storage Boltless Inclined & Feeder Racks

Meta Storage Boltless Inclined And Feeder Racks Offer Clearer Overview And Optimal Access To Stored Items For Offices, Warehouses And More.

Meta Storage Boltless Inclined And Feeder Racks allow goods loaded in first to slide down and be taken out first for easy stocking control and visibility. Racks are built with galvanized steel for long lasting durability and strength. Just two building blocks (frame and shelf) can be used to build complex rows of racks for versatility. Racks provide easy mounting without screws for quick tool-free setup. Shelves are height adjustable in 1" increments to accommodate a variety of stored goods. Starter units include disassembled frames and back sway braces. Add-On Units also available for expansion. Racks available with 8 levels. Shelf capacity is 441 lbs. Includes 5 year limited warranty. Dimensions vary per model.Racks should be secured to prevent tilting.


COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON
W" D" H" LEVELS PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:66