Low Profile - Gravity Flow Roller Track

Low Profile - Gravity Flow Roller Track

UNEX Low Profile Span Tracks Are Designed To Install Between All Standard Pallet Rack Beams.

UNEX Low Profile Span Tracks are solidly constructed for long lasting strength, durability and dependability. Feature 3/4 inch diameter aluminum rollers with a galvanized steel track frame. Conveyor rollers rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. Rollers are spaced on 2 inch centers. 50 lbs./ft. load capacity. Required hangers are sold separately. Available in 8 and 12 inch widths and 31, 31, 36, 37, 42, and 43 inch lengths.


L"
  • L"
W"
  • W"
COMPARE DIMENSIONS TRACK HANGER
L" W" MFG PART NO IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE