Bott - Freestanding Toolboard Systems

Bott - Freestanding Toolboard Systems

Bott - Freestanding Toolboards

Flexible system allows you to build tool storage in any layout including 90° turns, T-junctions, and back-to-back configurations. Begin with a 20"W or 39"W starter unit with your choice of panel quantity. Then, add on the number of walls needed to complete your design. Available as single or double-side units. All units are 73" high and ship unassembled. Panels finished in textured blue epoxy with gray frames and bases. Panels made out of 17 gauge metal.

Choose from Louvered or Perfo Panels.

CLICK HERE FOR HOOKS, TOOL HOLDERS, BRACKETS, ETC.


W"
  • W"
PANELS
  • PANELS
TYPE
  • TYPE
SIDES
  • SIDES
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS STARTER ADD-ON
W" H" D" PANELS TYPE SIDES IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.117.60:44