

 |
Browse Bulk Rack (9,201 Items) |
|
 |
Sovella Perforated Panels |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Sovella Perforated Panels |
 |
Sovella Perforated Panels Are Ideal For Garage, Workshops, And More.
Perforated Panels are made of steel for long lasting durability. Insulated perforated panel are modular and can be equipped with all M30 accessories. Used as space dividers and noise insulation. Back panels are perforated on both sides. Perforated panels are attached to slotted uprights. Panels are attached directly to wall with screws or to slotted uprights with attachment clips. Available colors are Grey, Blue, White and Steel. Also available: Perforated Wall Panel, R1 Hook, R46 Hook and Steel Shelf. Dimensions vary per model.
|
Sovella Perforated Panels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
 |
May We Suggest |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Oval Rail Extension Join Bracket |
Sovella R10 Hook, 1.29"L x .669"W, 5 Pcs |
Sovella R19 Hook, .511"Dia., 5 Pcs |
Sovella Hook Set 2, For Hand Tools 45 pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Stainless Steel Shelf, 23.62" x 15.74"D |
Sovella R19 Hook, .748"Dia., 5 Pcs |
Sovella R19 Hook, .866"Dia., 5 Pcs |
Sovella R10 Hook, 1.10"L x .354"W, 5 Pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R2 Hook, 1.69"L x .157"Dia. x 1.57" Gap, 5 Pcs |
Sovella R30 Hook, 1.37"L x .157"Dia., 5 Pcs |
Sovella R35 Hook, .669"L x 1.37" Gap, 5 Pcs |
Sovella R35 Hook, .669"L x 2.16" Gap, 5 Pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R13 Hook, 6.18"L x .118"Dia., 5 Pcs |
Sovella R16 Hook, 1.81" L |
Sovella R24 Hook, 2.55"L x .669"Dia. |
Sovella R29 Hook, 1.57"L, 5 Pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R30 Hook 3.34"L x .236"Dia., 5 Pcs |
Sovella R29 Hook, 2.36"L, 5 Pcs |
Sovella R37 Hook, 1.57"Dia. |
Sovella R29 Hook, 3.14"L, 5 Pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R37 Hook, 2.36"Dia. |
Sovella R37 Hook, 3.14"Dia. |
Sovella R21 Hook, 8.66"L x .472"Dia., 5 Pcs |
Sovella R2 Hook, 7.87"L x .236"Dia. x .98" Gap, 5 Pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R33 Hook, 3.54"Dia. x 1.18"H |
Sovella R1 Hook, 11.81"L x .315"Dia., 5 Pcs |
Sovella R24 Hook, 3.93"L x 1.65"Dia. |
Sovella R42 Hook 9.37 L Screw Driver Set Holder |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R46 Hook 4.40"W Holds 1- 4" Bin With Rear Lip |
Sovella R43 Hook 9.37 L Drill Bit Holder, 32 Position |
Sovella R41l Individual Box Wrench Holder, Large, 1.34" Slot |
Sovella R41m Individual Box Wrench Holder, Medium, 1.02" Slot |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R41xs Individual Box Wrench Holder, X-Small, .43" Slot |
Sovella R47 Hook 13.77"W X 4.72"D |
Sovella R26 Hook, Cord Holder, 6.29" |
Sovella Industrial Screen Corner Joint Pair, Steel |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R16 Hook, Accessory Plate Hook, .787" Width |
Sovella R1 Hook, 1.18"L x .118"Dia., 5 Pcs |
Sovella R1 Hook, 1.96"L x .157"Dia., 5 Pcs |
Sovella R1 Hook, 1.96"L x .236"Dia., 5 Pcs |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R1 Hook, 3.93"L x .236"Dia., 5 Pcs |
Sovella R1 Hook, 5.90"L x .236"Dia., 5 Pcs |
Sovella R1 Hook, 7.87"L x .236"Dia., 5 Pcs |
Sovella R1 Hook, Single Straight Hook, 11.81"L x 0.236"Dia., 5 Pcs. |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R1 Hook, Single Straight Hook, 3.14"L x 0.236"Dia., 5 Pcs. |
Sovella R1 Hook, Single Straight Hook, 3.93"L x 0.157"Dia., 5 Pcs. |
Sovella R1 Hook, Single Straight Hook, 5.90"L x 0.157"Dia., 5 Pcs. |
Sovella R1 Hook, Single Straight Hook, 7.87"L x 0.157"Dia., 5 Pcs. |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R2 Hook, 1.29"L x .118"Dia. x .66" Gap, 5 Pcs |
Sovella R2 Hook, 3.93"L x .236"Dia. x .98" Gap, 5 Pcs |
Sovella R2 Hook, 5.90"L x .236"Dia. x .98" Gap, 5 Pcs |
Sovella R2 Hook, Fork Hook, 1.69"L x .157"Dia. x 0.984"W, 5 Pcs. |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R2 Hook, Fork Hook, 5.90"L x .157"Dia. x 0.590"W, 5 Pcs. |
Sovella R3 Hook, 1.96"L x .236"Dia., 5 Pcs |
Sovella R3 Hook, .39"L x .236"Dia., 5 Pcs |
Sovella S-Bracket, Straight, 11.81"D |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella S-Bracket, Straight, 5.90"D |
Sovella S-Bracket, Straight, 7.87"D |
Sovella S-Bracket, Straight, 9.84"D |
Sovella S-Bracket, Straight, Reinforced, 15.74"D |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella S-Bracket, Straight, Reinforced, 17.71"D |
Sovella S-Bracket, Straight, Reinforced,19.69"D |
Sovella S-Bracket, Straight, Reinforced, 21.65"D |
Sovella S-Bracket, Straight, 13.77"D |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Shelf Reinforcer, 36"W x 0.4"D x 0.4"H |
Sovella Single Upright, 19.68"H |
Sovella Single Upright, 39.37"H |
Sovella Single Upright, 5.90"H |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Stainless Steel Bracket Pair, 11.81"D |
Sovella Stainless Steel Bracket Pair, 15.74"D |
Sovella Stainless Steel Upright Profile, 39.93"H |
Sovella R41 Box Wrench Set Holder, 21.88"L, 12 Position |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Tool Storage System, 4 Panels, 40.35"W x 40.74"D x 83.66"H |
Sovella Tool Storage System, 5 Panel, 40.35"W x 40.74"D x 83.66"H |
Sovella Tool Storage System, 6 Panel, 40.35"W x 40.74"D x 83.66"H |
Sovella Oval Rail 96" With Mounting Holes At 16" Centers |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Steel Shelf, 35.43"W x 15.75"D |
Sovella Hook Set 3, For Perforated Tool Cabinets 69 pcs |
Sovella Steel Shelf, 35.43"W x 19.69"D |
Sovella Vertical Rail, 47.24"H |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R24 Hook, 3.14"L x 1.02"Dia. |
Sovella Hook Set 1, For Light Hooks 20 pcs |
Sovella Single Upright, 59.05"H |
Sovella Single Upright, 78.74"H |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Single Upright, 88.58"H |
Sovella Stainless Steel Upright Profile, 78.74"H |
Sovella Steel Shelf, 35.43"W x 21.65"D |
Sovella Steel Shelf, 35.43"W x 23.62"D |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Hook Set 4, For Hand Tools 100 pcs |
Sovella R48 Document/Brochure Holder W/ 2 - 8.5" x 11" Compartments |
Sovella Hook Set 5, For Heavy Tools 107 pcs |
Sovella Stainless Steel Shelf, 35.43" x 11.81"D |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Steel Shelf, 7.87"W x 35.43"D |
Sovella Steel Shelf, 9.84"W x 35.43"D |
Sovella Vertical Rail, 78.74"H |
Sovella Oval Rail 48" With Mounting Holes At 16" Centers |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Extension Part, I-Foot, 1850MM, Light Grey |
Sovella Spacer Bar M750, Light Grey |
Sovella Perforated Tool Cabinet, M20, Gray |
Sovella Stainless Steel Shelf, 23.62" x 11.81"D |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella R46 Hook 24.96"W Holds 6- 4" Bins W/ Rear Lip |
Sovella Single Upright, 98.42"H |
Sovella Additional Panel, 11.81"W x 9"D x 78.74"H |
Sovella Perforated Tool Cabinet, M30, 07-Blue |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Extension Part, L-Foot, 1850MM, Light Grey |
Sovella Industrial Screen I-Extension, 36"W x 72"D x 24.09"H, Blue |
Sovella Industrial Screen L-Extension, 36"W x 72"D x 24.09"H, Blue |
Sovella T-Extension, Blue, 36"W x 72"D x 30"H |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Starter T-Section, 36"W x 72"D x 30"H, Blue |
Sovella Horizontal Rail, 78.74" |
Sovella Stainless Steel Shelf, 35.43" x 15.74"D |
Sovella Tool Storage System, 2 Blue Panels, 40.35"W x 40.74"D x 83.66"H |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
 |
| Sovella Tool Storage System, 2 Grey Panels, 40.35"W x 40.74"D x 83.66"H |
Sovella Tool Storage System, 3 Blue Panels, 40.35"W x 40.74"D x 83.66"H |
Sovella Tool Storage System, 3 Grey Panels, 40.35"W x 40.74"D x 83.66"H |
Sovella Tool Storage Enclosure, Perforated, 40.35"W x 2"D x 83.66"H |
| |
|
|
|
|
|
|
|
 |
 |
 |
 |
 |
 |
 |
 |
 |
|
 |
 |
 |
|
| Sovella Tool Storage System, 7 Panel, 40.35"W x 40.74"D x 83.66"H |
Sovella T-Foot, 1850MM, Light Grey |
|
|
| |
|
|
|
|
|
|
|
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|