New Age-Mobile Dunnage Rack

New Age-Mobile Dunnage Rack

New Age-Mobile Dunnage Racks Are Used For Transporting Cartons, Packages And Other Materials.

Dunnage Racks are made of all welded aluminum for long lasting durability. Heavy duty load capacity rated. . Heavy duty 1-1/2" x 1-1/2" square tube frame provides extra strength. Moves easily on 4" x 2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450lbs. each for a total of 1,350 lb. capacity. NSF approved. Dimensions vary. Corrosion resistant.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.197.251:46