Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle Floor Rack System, 12" x 12", Gray, 271023 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Carlisle Floor Rack System, 12" x 12", Gray, 271023 - Pkg Qty 12

Item #: WBB1190588

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $340.80 Save up to 38%
$17.50 each

Sold in packages of 12

Price: $210.00
Product Information
Customer Review
Product Q&A
Carlisle Floor Rack System, 12" x 12", Gray, 271023

Features:
  • Interlocking Modular System Provides A Raised Surface In Dry And Cooling Storage Areas
  • 12" X 12" X 1-1/2" Square Units Lock Together To Provide A Tight Fit And An Even Surface
  • Holds Up To 3,000 Pounds Per Square Foot
  • Made Of FDA Approved High Density Polyethylene
  • Withstands Temperatures From °­40°To 180°F
  • Perfect For Areas Where Moisture Collects On The Floor
  • Keeps Food Products Elevated For More Sanitary Storage
  • Open Design Allows For Air Circulation
  • Dishwasher Safe Or Clean With Hose

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • COLOR FINISHGray
    • BRANDCarlisle
    • DESCRIPTIONFloor Rack System
    • MANUFACTURERS PART NUMBER271023
    • MATERIALPolyethylene (HDPE)
    • CASE QUANTITY12
    • ACCESSORY HEIGHT INCHES1 1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

FLOOR RACK SYSTEM

Your review: Product is just what we were looking for. Works great for what we are using it for.

Pros: Easily adjusted and moved wherever needed.

Cons: No complaints about the product. Item comes from a third party and was not labelled clearly so we did not know where the product was for at least a week (shipping did not know where to deliver it). Next time I order this item I will request an "attention pharmacy" identifier be added from shipper. Thanks!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!