Global - Extra High Capacity Metal Bulk Storage Rack With Wood Deck

Global - Extra High Capacity Metal Bulk Storage Rack With Wood Deck

Global Extra High Capacity Metal Bulk Racks Are More Economical Than Standard Pallet Racks.

UP TO 3,800 LBS PER LEVEL CAPACITY!

These extra heavy duty bulk storage racks have a Z beam and frame that offers almost twice the capacity per level compared to standard bulk racks. Z-profile beams attach to the upright frame in seconds without the use of tools. Heavy duty 1-3/4"x 1-3/4" x 14 gauge upright steel frames are punched on 2" centers to allow easy level adjustments. Shelf levels include 5/8” thick particleboard decking for shelf support. Formed step beams create superior support for increased capacity. Heavy duty 12 gauge beam connectors have 3 hooks on each end for positive locking. Welded base plates allow floor anchoring for stability. Heavy duty shelving includes a gray scratch resistant powder coat finish.


W"
  • W"
D"
  • D"
H"
  • H"
SHELF CAPACITY LBS
  • SHELF CAPACITY LBS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL LEVELS
W" D" H" SHELF CAPACITY LBS IMAGE MODEL QTY 1-4 5+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.168.187:62