Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Extra Heavy Duty Rack (333)
Remove
Edsal - Boltless HD Shelving with Steel Deck (4,000 lb max shelf cap)
Remove
Narrow Your Results By:
Shelf Capacity Lbs
4000 (8)
2600 (4)
2750 (4)
3250 (2)
Width Inches
36 (3)
48 (5)
60 (2)
72 (4)
96 (4)
Our Price
Under $250.00 (6)
$250.00 - $300.00 (2)
$300.00 - $350.00 (4)
$400.00 - $450.00 (2)
$450.00 - $500.00 (2)
Over $550.00 (2)





Edsal - Boltless HD Shelving with Steel Deck (4,000 lb max shelf cap)
Edsal - Boltless HD Shelving with Steel Deck (4,000 lb max shelf cap) High Capacity Boltless Shelving Is Ideal For Applications That Require The Heaviest Capacities.

Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.


Edsal - Boltless HD Shelving with Steel Deck (4,000 lb max shelf cap)
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" H" SHELF CAPACITY LBS. SHELF QUANTITY IMAGE MODEL QTY PRICE EACH
36188440005
WB246301$200.95
48248440005
WB246303$263.95
48188440005
WB246302$224.95
60248432505
WB246304$308.95
72368427505
WB246306$435.95
72248427505
WB246305$338.95
96248426005
WB246307$479.95
96368426005
WB246308$585.95
36189640005
WB246309$202.95
48249640005
WB246311$267.95
48189640005
WB246310$228.95
60249632505
WB246312$311.95
72369627505
WB246314$438.95
72249627505
WB246313$341.95
96249626005
WB246315$483.95
96369626005
WB246316$590.95
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
(82)