Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Extra Heavy Duty Rack (333)
Remove
Penco - Extra High Capacity Bulk Rack With Steel Deck (White Finish)
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Our Price
Under $412.00 (1)
Over $479.00 (1)





Penco - Extra High Capacity Bulk Rack With Steel Deck (White Finish)
Penco - Extra High Capacity Bulk Rack With Steel Deck (White Finish) Penco Extra High Capacity Bulk Racks With Steel Decking and Extra Deep Capacity of 48"

These extra heavy duty bulk storage racks have special rigidity beams and pallet rack type frames that offer almost twice the capacity per level compared to standard bulk racks. Rigidity beams attach to the upright frame in seconds without the use of tools. Heavy duty upright steel frames are punched on 2" centers to allow easy level adjustments. Shelves include 1-3/4" high double flanges in front and rear edges with a full width reinforcing pan welded to the center of the bottom. All components include a white scratch resistant baked enamel finish for years of corrosion resistance.


Penco - Extra High Capacity Bulk Rack With Steel Deck (White Finish)
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" SHELF CAPACITY LBS TYPE IMAGE MODEL QTY PRICE
4848962500Starter
WB796373$479.95
4848962500Add-On
WB796374$411.95
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
(60)